Skip Content
SPEED REDUCER,60 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,60 TO 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z419
  • Mfr. Model # 6Z419
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 29
  • Number of Stages 1
  • Bearings Ball
  • Input RPM 1750
  • Duty Standard
  • Rotation Forward/Reverse
  • Nominal Ratio 60:1
  • Shaft Orientation Right Angle
  • Lubrication Kluber Food Grade
  • Worm Center Distance 1.33"
  • Max. Input HP 1/4
  • Dimension U 5/8"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Gear Material Hardened and Ground Steel
  • Standards AGMA
  • Reducer Model No. 83872
  • Overhung Load 275 lb.
  • Output Shaft Dia. 5/8"
  • Output Torque @ 1/4 HP 209 in.-lb.
  • Single/Double Output/Universal Double Output
  • Solid/Hollow Output Shaft Solid
  • Gear Type Worm
  • Max. Output Torque 209.00 in.-lb.
  • Speed Reducer Type Indirect Drive
  • Pinion Material Hardened Steel
  • Worm Gear Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list