SPEED REDUCER 56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER 56C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z003
  • Mfr. Model # 4Z003
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.8 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 58
  • Item Speed Reducer
  • Number of Stages 1
  • Bearings Ball
  • Duty Standard
  • Input RPM 1750
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 30:1
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Worm Center Distance 1.33"
  • Lubrication Kluber Food Grade
  • Max. Input HP 1/3
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 83919
  • Bore Dia. 5/8"
  • Overhung Load 275 lb.
  • Dimension U 5/8"
  • Housing Material Cast Iron
  • Gear Type Worm
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 1/2 HP 233 in.-lb.
  • Pinion Material Hardened Steel
  • Solid/Hollow Output Shaft Solid
  • Single/Double Output/Universal Double Output
  • Worm Gear Material Bronze
  • Max. Output Torque 233.00 in.-lb.
  • Speed Reducer Type C-Face
  • Output Torque @ 1/3 HP 195 in.-lb.
  • Output Shaft Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list