SPEED REDUCER 56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER 56C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2Z154
  • Mfr. Model # 2Z154
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.45 lbs

Technical Specs

  • Item Speed Reducer
  • Number of Stages 1
  • Finish Powdered Epoxy Paint
  • Bearings Oversized Ball Roller
  • Nominal Output RPM 138
  • Duty Standard
  • Input RPM 1750
  • Shaft Orientation Right Angle
  • Rotation Forward/Reverse
  • Nominal Ratio 12.5:1
  • Max. Input HP 3/4
  • Lubrication Kluber Food Grade
  • Worm Center Distance 2.62"
  • Dimension U 1.250"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84307
  • Bore Dia. 5/8"
  • Overhung Load 487 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Torque @ 1 HP 292 in-lbs
  • Output Torque @ 1/2 HP 115 in.-lb.
  • Single/Double Output/Universal Double Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 292.00 in.-lb.
  • Output Shaft Dia. 1"
  • Pinion Material Hardened Steel
  • Output Torque @ 1/3 HP 80 in.-lb.
  • Output Torque @ 3/4 HP 185 in-lbs
  • Output Torque @ 1/40 HP 3,600 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list