Skip Content
SPEED REDUCER 56C 60-1CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER 56C 60-1CS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z008
  • Mfr. Model # 4Z008
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.4 lbs

Technical Specs

  • Item Speed Reducer
  • Nominal Output RPM 29
  • Finish Powdered Epoxy Paint
  • Number of Stages 1
  • Duty Standard
  • Bearings Ball
  • Input RPM 1750
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 60:1
  • Shaft Orientation Right Angle
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Max. Input HP 1/2
  • Worm Center Distance 2.06"
  • Dimension U 1"
  • Housing Material Cast Iron
  • Frame 56C
  • Seal Type Double Lip
  • Standards AGMA
  • Gear Material Hardened and Ground Steel
  • Bore Dia. 5/8"
  • Overhung Load 875 lb.
  • Speed Reducer Type C-Face
  • Gear Type Worm
  • Output Torque @ 1/2 HP 423 in.-lb.
  • Reducer Model No. 83972
  • Output Shaft Dia. 1"
  • Output Torque @ 1/3 HP 305 in.-lb.
  • Single/Double Output/Universal Double Output
  • Output Torque @ 3/4 HP 636 in-lbs
  • Solid/Hollow Output Shaft Solid
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Pinion Material Hardened Steel
  • Max. Output Torque 636 in.-lb.
  • Worm Gear Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list