Skip Content
SPEED REDUCER,56C,60:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED REDUCER,56C,60:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RP74
  • Mfr. Model # 4RP74
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 29
  • Number of Stages 1
  • Bearings Ball
  • Input RPM 1750
  • Duty Standard
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 60:1
  • Shaft Orientation Right Angle
  • Rotation Forward/Reverse
  • Max. Input HP 1
  • Lubrication Kluber Food Grade
  • Worm Center Distance 3.25"
  • Dimension U 1-1/2"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Frame 56C
  • Standards AGMA
  • Overhung Load 1500 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-1/2"
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84183
  • Output Torque @ 1 HP 995 in.-lb.
  • Bore Dia. 5/8"
  • Output Torque @ 1.5 HP 1,371 in-lbs
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Output Torque @ 3/4 HP 619 in.-lb.
  • Pinion Material Hardened Steel
  • Max. Output Torque 1,371 in.-lb.
  • Worm Gear Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list