SPEED REDUCER 56C 60-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPEED REDUCER 56C 60-1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RP50
  • Mfr. Model # 4RP50
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Item Speed Reducer
  • Nominal Output RPM 29
  • Finish Powdered Epoxy Paint
  • Number of Stages 1
  • Bearings Ball
  • Input RPM 1750
  • Duty Standard
  • Nominal Ratio 60:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Max. Input HP 3/4
  • Shaft Orientation Right Angle
  • Worm Center Distance 3.00"
  • Dimension U 1-1/4"
  • Housing Material Cast Iron
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84100
  • Bore Dia. 5/8"
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-1/4"
  • Output Torque @ 1 HP 1034 in.-lb.
  • Output Torque @ 1/2 HP 395 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 3/4 HP 651 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Max. Output Torque 1,034 in.-lb.
  • Seal Type Double Lip
  • Overhung Load 967 lb.
  • Worm Gear Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list