SPEED REDUCER,56C,60:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,56C,60:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RN71
  • Mfr. Model # 4RN71
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 29
  • Number of Stages 1
  • Bearings Ball
  • Duty Standard
  • Nominal Ratio 60:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Input RPM 1750
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Max. Input HP 1/4
  • Shaft Orientation Right Angle
  • Worm Center Distance 1.33"
  • Dimension U 5/8"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Standards AGMA
  • Bore Dia. 5/8"
  • Reducer Model No. 84125
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Overhung Load 275 lb.
  • Output Shaft Dia. 5/8"
  • Output Torque @ 1/3 HP 309 in.-lb.
  • Pinion Material Hardened Steel
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 309.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list