SPEED REDUCER,56C,50:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPEED REDUCER,56C,50:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z285
  • Mfr. Model # 4Z285
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 35
  • Number of Stages 1
  • Bearings Ball
  • Input RPM 1750
  • Duty Standard
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 50:1
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Lubrication Kluber Food Grade
  • Max. Input HP 1/4
  • Worm Center Distance 1.33"
  • Dimension U 5/8"
  • Frame 56C
  • Standards AGMA
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 83922
  • Bore Dia. 5/8"
  • Housing Material Cast Iron
  • Overhung Load 275 lb.
  • Seal Type Double Lip
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 5/8"
  • Output Torque @ 1/3 HP 225 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 225.00 in.-lb.
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list