SPEED REDUCER,56C,5:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,56C,5:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RN78
  • Mfr. Model # 4RN78
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.4 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Bearings Ball
  • Item Speed Reducer
  • Input RPM 1750
  • Nominal Output RPM 350
  • Number of Stages 1
  • Duty Standard
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Nominal Ratio 5:1
  • Lubrication Kluber Food Grade
  • Max. Input HP 1
  • Worm Center Distance 1.33"
  • Dimension U 5/8"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Bore Dia. 5/8"
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 5/8"
  • Output Torque @ 1 HP 121 in-lbs
  • Output Torque @ 1.5 HP 163 in-lbs
  • Output Torque @ 1/2 HP 52 in.-lb.
  • Output Torque @ 1/3 HP 39 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 3/4 HP 80 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Gear Material Hardened and Ground Steel
  • Frame 56C
  • Reducer Model No. 84118
  • Overhung Load 275 lb.
  • Worm Gear Material Bronze
  • Max. Output Torque 163.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list