SPEED REDUCER,56C,40:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,56C,40:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RN73
  • Mfr. Model # 4RN73
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.3 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Bearings Ball
  • Number of Stages 1
  • Duty Standard
  • Nominal Output RPM 44
  • Input RPM 1750
  • Nominal Ratio 40:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Max. Input HP 1/4
  • Shaft Orientation Right Angle
  • Worm Center Distance 1.33"
  • Dimension U 5/8"
  • Housing Material Cast Iron
  • Frame 56C
  • Reducer Model No. 84123
  • Seal Type Double Lip
  • Bore Dia. 5/8"
  • Overhung Load 275 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Shaft Dia. 5/8"
  • Standards AGMA
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Gear Material Hardened and Ground Steel
  • Output Torque @ 1/3 HP 220 in.-lb.
  • Max. Output Torque 220.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list