Skip Content
SPEED REDUCER,56C,40:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,56C,40:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GD49
  • Mfr. Model # 3GD49
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Number of Stages 1
  • Nominal Output RPM 44
  • Bearings Ball
  • Item Speed Reducer
  • Mounting Any Position Except Input Motor Shaft Up
  • Input RPM 1750
  • Duty Standard
  • Nominal Ratio 40:1
  • Shaft Orientation Right Angle
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Max. Input HP 1
  • Worm Center Distance 2.62"
  • Dimension U 1-1/4"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Bore Dia. 5/8"
  • Gear Material Hardened and Ground Steel
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-1/4"
  • Output Torque @ 1 HP 755 in.-lb.
  • Output Torque @ 1.5 HP 1,028 in-lbs
  • Output Torque @ 1/2 HP 300 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Single/Double Output/Universal Single Output
  • Worm Gear Material Bronze
  • Max. Output Torque 1,028 in.-lb.
  • Reducer Model No. 84165
  • Output Torque @ 3/4 HP 482 in.-lb.
  • Overhung Load 1300 lb.
  • Solid/Hollow Output Shaft Solid
  • Pinion Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list