Skip Content
SPEED REDUCER,56C,30:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,56C,30:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RP31
  • Mfr. Model # 4RP31
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.15 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 58
  • Number of Stages 1
  • Bearings Ball
  • Duty Standard
  • Mounting Any Position Except Input Motor Shaft Up
  • Input RPM 1750
  • Nominal Ratio 30:1
  • Shaft Orientation Right Angle
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Worm Center Distance 2.37"
  • Max. Input HP 1
  • Housing Material Cast Iron
  • Dimension U 1-1/8"
  • Standards AGMA
  • Seal Type Double Lip
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84156
  • Bore Dia. 5/8"
  • Overhung Load 845 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-1/8"
  • Output Shaft Height 2-1/2"
  • Output Torque @ 1 HP 597 in.-lb.
  • Output Torque @ 3/4 HP 384 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Pinion Material Hardened Steel
  • Output Torque @ 1.5 HP 809 in-lbs
  • Solid/Hollow Output Shaft Solid
  • Max. Output Torque 809 in.-lb.
  • Worm Gear Material Bronze
  • Single/Double Output/Universal Single Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list