SPEED REDUCER,56C,30:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,56C,30:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RP24
  • Mfr. Model # 4RP24
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 58
  • Item Speed Reducer
  • Number of Stages 1
  • Bearings Ball
  • Input RPM 1750
  • Mounting Any Position Except Input Motor Shaft Up
  • Duty Standard
  • Rotation Forward/Reverse
  • Nominal Ratio 30:1
  • Max. Input HP 1
  • Lubrication Kluber Food Grade
  • Shaft Orientation Right Angle
  • Worm Center Distance 2.37"
  • Dimension U 1-1/8"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Bore Dia. 5/8"
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-1/8"
  • Output Torque @ 1 HP 597 in-lbs
  • Output Torque @ 1.5 HP 809 in-lbs
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Frame 56C
  • Output Torque @ 3/4 HP 384 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 809 in.-lb.
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 83979
  • Overhung Load 845 lb.
  • Gear Type Worm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list