SPEED REDUCER,56C,30:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,56C,30:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RN74
  • Mfr. Model # 4RN74
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Nominal Output RPM 58
  • Number of Stages 1
  • Duty Standard
  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Bearings Ball
  • Input RPM 1750
  • Nominal Ratio 30:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Lubrication Kluber Food Grade
  • Worm Center Distance 1.33"
  • Max. Input HP 1/3
  • Dimension U 5/8"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Frame 56C
  • Standards AGMA
  • Reducer Model No. 84122
  • Gear Material Hardened and Ground Steel
  • Overhung Load 275 lb.
  • Bore Dia. 5/8"
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 5/8"
  • Output Torque @ 1/2 HP 233 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Pinion Material Hardened Steel
  • Output Torque @ 1/3 HP 195 in.-lb.
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 233.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list