Skip Content
SPEED REDUCER 56C 30 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED REDUCER 56C 30 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GD58
  • Mfr. Model # 3GD58
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.5 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Number of Stages 1
  • Input RPM 1750
  • Nominal Output RPM 58
  • Duty Standard
  • Mounting Any Position Except Input Motor Shaft Up
  • Bearings Ball
  • Nominal Ratio 30:1
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Max. Input HP 2
  • Shaft Orientation Right Angle
  • Worm Center Distance 3.25"
  • Dimension U 1-1/2"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84110
  • Bore Dia. 5/8"
  • Overhung Load 1500 lb.
  • Gear Type Worm
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 2 HP 1,247 in-lbs
  • Output Torque @ 3 HP 1,689 in-lbs
  • Output Shaft Dia. 1-1/2"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 1,689 in.-lb.
  • Speed Reducer Type C-Face
  • Output Torque @ 1.5 HP 805 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list