SPEED REDUCER,56C,20:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,56C,20:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RN92
  • Mfr. Model # 4RN92
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.8 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 88
  • Item Speed Reducer
  • Bearings Ball
  • Number of Stages 1
  • Input RPM 1750
  • Duty Standard
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 20:1
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Shaft Orientation Right Angle
  • Max. Input HP 1/2
  • Worm Center Distance 1.53"
  • Housing Material Cast Iron
  • Dimension U 3/4"
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84129
  • Bore Dia. 5/8"
  • Overhung Load 388 lb.
  • Output Torque @ 1/2 HP 183 in.-lb.
  • Output Shaft Dia. 3/4"
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Torque @ 1/3 HP 134 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 3/4 HP 280 in-lbs
  • Pinion Material Hardened Steel
  • Solid/Hollow Output Shaft Solid
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 280.00 in.-lb.
  • Worm Gear Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list