SPEED REDUCER,56C,15:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPEED REDUCER,56C,15:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z735
  • Mfr. Model # 4Z735
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.95 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Bearings Ball
  • Number of Stages 1
  • Nominal Output RPM 117
  • Duty Standard
  • Input RPM 1750
  • Rotation Forward/Reverse
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 15:1
  • Lubrication Kluber Food Grade
  • Shaft Orientation Right Angle
  • Max. Input HP 2
  • Worm Center Distance 2.62"
  • Dimension U 1-1/4"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 83991
  • Bore Dia. 5/8"
  • Overhung Load 1300 lb.
  • Gear Type Worm
  • Output Shaft Dia. 1-1/4"
  • Speed Reducer Type C-Face
  • Output Torque @ 3 HP 925 in-lbs
  • Pinion Material Hardened Steel
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Max. Output Torque 925 in.-lb.
  • Output Torque @ 1.5 HP 451 in-lbs
  • Output Torque @ 2 HP 691 in-lbs
  • Single/Double Output/Universal Single Output
  • Worm Gear Material Bronze
  • Solid/Hollow Output Shaft Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list