SPEED REDUCER,56C,15:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,56C,15:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RP10
  • Mfr. Model # 4RP10
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.75 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Number of Stages 1
  • Nominal Output RPM 117
  • Bearings Ball
  • Duty Standard
  • Input RPM 1750
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 15:1
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Shaft Orientation Right Angle
  • Worm Center Distance 1.75"
  • Max. Input HP 1
  • Dimension U 7/8"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Gear Material Hardened and Ground Steel
  • Frame 56C
  • Bore Dia. 5/8"
  • Reducer Model No. 83947
  • Overhung Load 700 lb.
  • Output Torque @ 1.5 HP 430 in-lbs
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 7/8"
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 3/4 HP 221 in-lbs
  • Output Torque @ 1 HP 338 in-lbs
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Single/Double Output/Universal Double Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 430 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list