Skip Content
SPEED REDUCER,56C,15:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,56C,15:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RN85
  • Mfr. Model # 4RN85
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.05 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 117
  • Item Speed Reducer
  • Number of Stages 1
  • Bearings Ball
  • Input RPM 1750
  • Duty Standard
  • Nominal Ratio 15:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Max. Input HP 1/2
  • Lubrication Kluber Food Grade
  • Worm Center Distance 1.53"
  • Dimension U 3/4"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 83930
  • Gear Type Worm
  • Overhung Load 388 lb.
  • Bore Dia. 5/8"
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 218.00 in.-lb.
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 3/4"
  • Output Torque @ 3/4 HP 218 in.-lb.
  • Output Torque @ 1/3 HP 104 in.-lb.
  • Output Torque @ 1/2 HP 142 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list