SPEED REDUCER,56C,10:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPEED REDUCER,56C,10:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z290
  • Mfr. Model # 4Z290
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.7 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Number of Stages 1
  • Nominal Output RPM 175
  • Bearings Ball
  • Duty Standard
  • Input RPM 1750
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 10:1
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Shaft Orientation Right Angle
  • Max. Input HP 3/4
  • Worm Center Distance 1.33"
  • Dimension U 5/8"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Reducer Model No. 83912
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Bore Dia. 5/8"
  • Overhung Load 275 lb.
  • Gear Type Worm
  • Output Torque @ 1/3 HP 75 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 3/4 HP 155 in.-lb.
  • Speed Reducer Type C-Face
  • Output Torque @ 1 HP 182 in.-lb.
  • Output Shaft Dia. 5/8"
  • Output Torque @ 1/2 HP 102 in.-lb.
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 182.00 in.-lb.
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list