SPEED REDUCER,56C,10:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,56C,10:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RP11
  • Mfr. Model # 4RP11
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.35 lbs

Technical Specs

  • Item Speed Reducer
  • Nominal Output RPM 175
  • Number of Stages 1
  • Finish Powdered Epoxy Paint
  • Bearings Ball
  • Rotation Forward/Reverse
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 10:1
  • Duty Standard
  • Shaft Orientation Right Angle
  • Input RPM 1750
  • Lubrication Kluber Food Grade
  • Max. Input HP 1-1/2
  • Worm Center Distance 1.75"
  • Housing Material Cast Iron
  • Dimension U 7/8"
  • Seal Type Double Lip
  • Gear Material Hardened and Ground Steel
  • Frame 56C
  • Reducer Model No. 83945
  • Standards AGMA
  • Bore Dia. 5/8"
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 7/8"
  • Gear Type Worm
  • Overhung Load 700 lb.
  • Output Torque @ 1 HP 237 in-lbs
  • Output Torque @ 1.5 HP 316 in-lbs
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Single/Double Output/Universal Double Output
  • Solid/Hollow Output Shaft Solid
  • Output Torque @ 2 HP 407 in-lbs
  • Worm Gear Material Bronze
  • Pinion Material Hardened Steel
  • Max. Output Torque 407 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list