Skip Content
SPEED REDUCER 40-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPEED REDUCER 40-1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RP60
  • Mfr. Model # 4RP60
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Number of Stages 1
  • Nominal Output RPM 44
  • Bearings Ball
  • Duty Standard
  • Input RPM 1750
  • Nominal Ratio 40:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Lubrication Kluber Food Grade
  • Max. Input HP 1
  • Worm Center Distance 3.00"
  • Dimension U 1-1/4"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Gear Material Hardened and Ground Steel
  • Standards AGMA
  • Frame 56C
  • Reducer Model No. 84173
  • Bore Dia. 5/8"
  • Overhung Load 967 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Torque @ 1 HP 739 in.-lb.
  • Output Shaft Dia. 1-1/4"
  • Output Torque @ 1.5 HP 1,011 in-lbs
  • Output Torque @ 1/2 HP 287 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 3/4 HP 474 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 1,011 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list