Skip Content
SPEED REDUCER,30 TO1 RATIO,DUAL SHA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED REDUCER,30 TO1 RATIO,DUAL SHA

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAZ9
  • Mfr. Model # 4GAZ9
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.15 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Black Epoxy Coating System
  • Nominal Output RPM 58
  • Number of Stages 1
  • Duty Washdown
  • Input RPM 1725
  • Mounting Universal
  • Nominal Ratio 30:1
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 3/4
  • Dimension U 0.750"
  • Dimension V 1.75"
  • Housing Material Cast Iron
  • Dimension W 1.000"
  • Dimension B 5.250"
  • Standards NSF/ASTM B-117
  • Dimension A 2.380"
  • Dimension D 4.130"
  • Dimension F 2.19"
  • Dimension G 0.56"
  • Dimension C 2.000"
  • Dimension H 42437
  • Dimension L 3.44"
  • Speed Reducer Type Indirect Drive
  • Gear Type Worm
  • Reducer Model No. E20XWNS
  • Dimension M 5.000"
  • Worm Center Distance 2.00"
  • Overhung Load 650 lb.
  • Output Shaft Height 2-1/8"
  • Output Torque @ 1/2 HP 458 in.-lb.
  • Output Torque @ 1/3 HP 302 in.-lb.
  • Output Torque @ 3/4 HP 687 in.-lb.
  • Solid/Hollow Output Shaft Solid
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 687 in.-lb.
  • Output Shaft Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list