Skip Content
SPEED REDUCER 20 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPEED REDUCER 20 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RP78
  • Mfr. Model # 4RP78
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Number of Stages 1
  • Nominal Output RPM 88
  • Finish Powdered Epoxy Paint
  • Bearings Ball
  • Item Speed Reducer
  • Duty Standard
  • Nominal Ratio 20:1
  • Input RPM 1750
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Max. Input HP 3
  • Lubrication Kluber Food Grade
  • Worm Center Distance 3.25"
  • Dimension U 1-1/2"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Reducer Model No. 84179
  • Bore Dia. 1-1/8"
  • Overhung Load 1500 lb.
  • Speed Reducer Type C-Face
  • Gear Type Worm
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Shaft Dia. 1-1/2"
  • Output Torque @ 3 HP 1,191 in-lbs
  • Gear Material Hardened and Ground Steel
  • Standards AGMA
  • Output Torque @ 4 HP 1,816 in-lbs
  • Frame 180TC/210C
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 1,816 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list