SPEED REDUCER 180TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER 180TC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z018
  • Mfr. Model # 4Z018
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.4 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Bearings Ball
  • Nominal Output RPM 88
  • Item Speed Reducer
  • Number of Stages 1
  • Duty Standard
  • Input RPM 1750
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Nominal Ratio 20:1
  • Lubrication Kluber Food Grade
  • Max. Input HP 3
  • Shaft Orientation Right Angle
  • Worm Center Distance 3.25"
  • Dimension U 1-1/2"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 180TC/210C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84109
  • Bore Dia. 1-1/8"
  • Overhung Load 1500 lb.
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-1/2"
  • Output Torque @ 3 HP 1,191 in-lbs
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Gear Type Worm
  • Pinion Material Hardened Steel
  • Worm Gear Material Bronze
  • Single/Double Output/Universal Double Output
  • Output Torque @ 4 HP 1,816 in-lbs
  • Max. Output Torque 1,816 in.-lb.
  • Solid/Hollow Output Shaft Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list