SPEED REDUCER 10.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER 10.1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z467
  • Mfr. Model # 6Z467
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.3 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Number of Stages 1
  • Nominal Output RPM 175
  • Bearings Ball
  • Duty Standard
  • Input RPM 1750
  • Lubrication Kluber Food Grade
  • Nominal Ratio 10:1
  • Shaft Orientation Right Angle
  • Rotation Forward/Reverse
  • Max. Input HP 2
  • Worm Center Distance 2.06"
  • Dimension U 1"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Overhung Load 875 lb.
  • Standards AGMA
  • Reducer Model No. 83884
  • Gear Material Hardened and Ground Steel
  • Speed Reducer Type Indirect Drive
  • Output Shaft Dia. 1"
  • Gear Type Worm
  • Output Torque @ 1 HP 314 in-lbs
  • Output Torque @ 1.5 HP 477 in-lbs
  • Output Torque @ 2 HP 554 in-lbs
  • Output Torque @ 3/4 HP 232 in-lbs
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Pinion Material Hardened Steel
  • Max. Output Torque 554 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list