Skip Content
SPEED CONTROL MUFFLER 1/8 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED CONTROL MUFFLER 1/8 NPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1EJU2
  • Mfr. Model # 1EJU2
  • UNSPSC # 27131609
  • CATALOGUE PAGE # 2819
  • Shipping Weight 0.05 lbs

Product Details

Speedaire(R) Flow Control Mufflers, Provide an infinite variation of motoring air flow at an acceptable sound level. 40 micron sintered bronze sleeve with brass housing. Meet OSHA requirements.

Technical Specs

  • Item Speed Control Muffler
  • Hex (In.) 1/2
  • Max. SCFM @ 100 PSI 20
  • Length (In.) 1-5/16
  • Max. Temp. 300 Degrees F
  • Microns 40
  • Type Pneumatic
  • Fitting Material Brass
  • Element Material Bronze
  • NPT Port (In.) 1/8
  • Function Reduces Noise, Controls Speed of Cylinders or Air Tools
  • Max. Pressure (PSI) 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list