Skip Content
SPEED CONTROL LID SUPPORT,TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED CONTROL LID SUPPORT,TOP

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRN2
  • Mfr. Model # 4CRN2
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Speed Control Lid Support
  • Includes Screws
  • Finish Nickel
  • Material Zinc Plaited Steel
  • Package Quantity 1
  • Torque (In.-Lbs.) 19 to 60
  • Type Adjustable
  • Min. Opening Depth (In.) 4.756
  • Hand Right
  • Min. Opening Width (In.) 7.283
  • Max. Angle (Deg.) 105

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list