SPEED CONTROL DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED CONTROL DC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2PUX3
  • Mfr. Model # 2PUX3
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 1510
  • Shipping Weight 1.11 lbs

Technical Specs

  • Includes Current Limit, Max Speed And Min Speed Setting Pots
  • For Use With 90V PM DC Motors
  • Max. Amps 4
  • Operating Temp. 40 Degrees C/104 Degrees F
  • Voltage Output 90
  • Item DC Speed Control
  • Accepts Tach Feedback Yes
  • Enclosure IP30
  • Mount Type Motor Endbell
  • Speed Range 15:01
  • Current/Torque Limit Adjustable
  • Speed Regulation 10 - 30%
  • External Switches None
  • Depth 3.19"
  • Height 3.6"
  • IR Compensation None
  • Width 2.61"
  • Power On Light No
  • Rotation Single Direction
  • HP @ Lower Volts 1/35 - 1/6
  • Follower Circuit No
  • DC Speed Control SCR
  • AC Input Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list