SPEED CONTROL DC ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED CONTROL DC ADJUSTABLE

DART CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JJ58
  • Mfr. Model # 5JJ58
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1508
  • Shipping Weight 1.0 lbs

Product Details

Variable DC speed control, output voltage 90/180 VDC, shunt wound voltage 100/200 VDC, power rating @ lower voltage 1/50 - 1/4 HP, @ higher voltage 1/25 - 1/2 HP, input voltage 120/240 VAC, speed range 25:1, maximum current 3.0 amps, enclosure NEMA 4/12, acceleration fixed @ 5 sec, minimum/maximum speed adjustable, IR compensation adjustable, On/Off switch, fuse protected, length 5.50 in, depth 3.50 in, width 3.81 in.

Technical Specs

  • Shunt Wound Volts 100/200
  • External Switches ON/OFF
  • Accepts Tach Feedback No
  • HP @ Higher Volts 1/20 - 1/2
  • Dynamic Braking No
  • Enclosure NEMA 4/12
  • Speed Range 25:1
  • HP @ Lower Volts 1/50 - 1/4
  • Linear Acceleration Fixed 0.5 sec.
  • Linear Deceleration Fixed 0.5 sec.
  • Depth 3.5"
  • Includes Speed Potentiometer Knob and Dial Plate
  • Height 5.5"
  • IR Compensation Adjustable
  • Item DC Speed Control
  • Max. Amps 3
  • Operating Temp. -10 Degrees C - 45 Degrees C
  • Voltage Output 0 - 90/180 VDC
  • Width 3.81"
  • Rotation Reversable
  • Mount Type Compact Panel
  • Speed Regulation +/-1% of Base Speed
  • Current/Torque Limit None
  • Follower Circuit No
  • Standards cULus Recognized
  • AC Input Voltage 120/240 VAC
  • DC Speed Control SCR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list