Skip Content
SPEED CONTROL,DC,1/8 TO 2HP, NEMA 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED CONTROL,DC,1/8 TO 2HP, NEMA 4

DART CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13A944
  • Mfr. Model # 13A944
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • For Use With DCPM and Shunt Motors
  • External Switches CW/CCW
  • IR Compensation Yes
  • Item DC Variable Speed Control
  • HP @ Higher Volts 1/4 - 2
  • Max. Amps 10
  • Operating Temp. -10 to 45 Degrees C
  • Shunt Wound Volts 100/200
  • Accepts Tach Feedback Yes
  • Dynamic Braking No
  • Voltage Output 90/180
  • Enclosure NEMA 4X
  • Mount Type Surface
  • Rotation CW or CCW
  • Power On Light No
  • Speed Range 50:1
  • Speed Regulation +/-1% with Armature Voltage Feedback, +/-0.5% with Tach Feedback
  • Current/Torque Limit Adjustable
  • HP @ Lower Volts 1/8 - 1
  • Linear Deceleration No
  • Linear Acceleration Adj.
  • Follower Circuit 4-20mA
  • Depth 2.75"
  • Height 7.25"
  • Includes Isolated 4-20 Current Follower
  • Width 5.53"
  • Standards cULus Listed
  • AC Input Voltage 120/240 VAC
  • DC Speed Control SCR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list