Skip Content
SPEED CONTROL,6 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED CONTROL,6 AMPS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN48C172
  • Mfr. Model # 48C172
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Mounting Screws, Wire Nuts
  • Depth (In.) 1-1/4
  • For Use With Dayton and Other Compatible Speed Controllable Ventilators and Fans
  • Height (In.) 4-1/2
  • Switch Color Black
  • Item Speed Control
  • Max. Amps 6
  • Width (In.) 2-3/4
  • Max. Wattage 720
  • Plate Color Silver
  • Voltage 115 V
  • Fits Single Gang Box
  • Agency Compliance UL
  • Type Rotary, Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list