SPEED CONTROL,24/36 VDC OUTPUT,40.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED CONTROL,24/36 VDC OUTPUT,40.0

DART CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LHT8
  • Mfr. Model # 2LHT8
  • UNSPSC # 39121104
  • CATALOGUE PAGE # 1509
  • Shipping Weight 1.12 lbs

Product Details

1, 1-1/2 HP, Voltage Output 0-24/36 VDC, Input Voltage 24/36 VDC, Chassis Enclosure, Speed Range 30:1, Speed Regulation 1 Percent of Base, Current/Torque Limit Adjustable 100 to 200 Percent of Full Motor Load, Up to Continuous Current Rating, Accepts Tach Feedback No, Max. Amps 40.0, Linear Acceleration Adjustable 0 to 10 Sec., Linear Deceleration Fixed 0.5 Sec., Fixed Deceleration (Sec.) 0.5, Protection Type Fuse (Not Included), IR Compensation Adj., Follower Circuit No, Mount Type Chassis

Technical Specs

  • For Use With Low Voltage DC Motors in Portable Battery-powered Equipment for Conveying, Spraying, Pumping and Paper Sorting
  • HP @ Higher Volts 1-1/2
  • Includes Speed Pot, Knob and Dial Plate
  • IR Compensation Adj.
  • Item Control, DC Speed
  • Max. Amps 40.0
  • Accepts Tach Feedback No
  • Operating Temp. -10 to 45 Degree C
  • Voltage Output 0-24/36 VDC
  • Enclosure Chassis
  • Mount Type Chassis
  • Speed Range 30:1
  • Follower Circuit No
  • Current/Torque Limit Adjustable 100 to 200% of Full Motor Load, Up to Continuous Current Rating
  • HP @ Lower Volts 1
  • Speed Regulation 1% of Base
  • Linear Acceleration Adjustable 0 to 10 Sec.
  • Linear Deceleration Fixed 0.5 Sec.
  • External Switches None
  • Height 7"
  • Depth 1.7"
  • Width 3.7"
  • Rotation Single Direction
  • DC Speed Control PWM
  • DC Input Voltage 24/36 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list