SPEED BUMP + HARDWARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED BUMP + HARDWARE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSB48
  • Mfr. Model # SB48
  • UNSPSC # 95121644
  • CATALOGUE PAGE # 1979
  • Shipping Weight 17.0 lbs

Product Details

Hose and Cable Ramps, Extruded aluminum with serrated surface. 2-1/2 inch W by 3/4 inch H usable channel space. VESLHCR series is wider to increase channel height while retaining incline.

Technical Specs

  • Colour Yellow
  • Height 2"
  • Includes Concrete Hardware Kit
  • Length 48"
  • Item Speed Bump
  • Number of Holes 3
  • Width 10"
  • Cable Channel Width 3/4"
  • Recycled Content (%) No Recycled Content
  • Cable Channel Height 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list