!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SPECTRUM 875 AUTO-LINE 208-575 1/3P

SPECTRUM 875 AUTO-LINE 208-575 1/3P

MILLER

SPECTRUM 875 AUTO-LINE 208-575 1/3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPECTRUM 875 AUTO-LINE 208-575 1/3P

SPECTRUM 875 AUTO-LINE 208-575 1/3P

MILLER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLW907-396-00-3
  • Mfr. Model # 907-396-00-3
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs
Suggested Replacement Product
PLASMA CUTTER, SPECTRUM 875 AUTO-LINE, 60 A, 50 FT MACHINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,767.34 / EACH

EHC: EHC :

Product Details

875 Auto-Line with 20 inch hand-held torch. Processes: Air plasma cutting and gouging. Includes: ICE-60T hand-held torch with 20 ft or 50 ft cable. Heavy-duty work clamp with 20 ft or 50 ft cable. 10 ft power cord. Extra consumables. CSA certified.

Technical Specs

  • Item Spectrum(R) 875
  • Includes Quick Connect Torch, Quick Connect Work Clamp, Power Cord, Cable Kit For Remote On/Off-Ok to Move and Voltage Sense, Extra Consumables
  • Input Voltage 208-575V 1/3PH
  • Series Spectrum 875 Auto-line

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list