Discontinued with Replacement
SPECTRUM 875 AUTO-LINE 208-575 1/3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPECTRUM 875 AUTO-LINE 208-575 1/3P

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-396
  • Mfr. Model # 907-396
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs
Suggested Replacement Product
PLASMA CUTTER SPECTRUM 875 A/L 20FT

Your Price: NA

Product Details

875 Auto-Line with 20 inch hand-held torch. Processes: Air plasma cutting and gouging. Includes: ICE-60T hand-held torch with 20 ft or 50 ft cable. Heavy-duty work clamp with 20 ft or 50 ft cable. 10 ft power cord. Extra consumables. CSA certified.

Technical Specs

  • Item Spectrum(R) 875
  • Application Steel, Aluminum, Stainless
  • Cutting Capacity (In.) 7/8
  • Includes Quick Connect Torch, Quick Connect Work Clamp, Power Cord, Extra Consumables
  • Cable Length (Ft.) 20
  • Overall Depth (In.) 18.5
  • Overall Width (In.) 8.75
  • Overall Height (In.) 13.5
  • Design Inverter
  • Duty Cycle Various
  • Input (Amps) Various
  • Input Voltage 208-575V 1/3PH
  • PSI 90-120
  • OCV 400 VDC
  • Rated Output 60A
  • Series Spectrum 875 Auto-line

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list