Skip Content
Discontinued with Replacement
SPECTRUM 875 60A 208/230 1PH 50FT I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPECTRUM 875 60A 208/230 1PH 50FT I

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-390-01-2
  • Mfr. Model # 907-390-01-2
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs
Suggested Replacement Product
PLASMA CUTTER SPECTRUM 875 50 FT

Price: NA

Product Details

Spectrum(R) 875. Can be powered by any Miller engine drive welder with 11 kW generator power. Includes: ICE-60T hand-held torch with 20 ft or 50 ft cable. Heavy-duty work clamp with 20 ft or 50 ft cable. 10 ft power cord. Air pressure required: 90 PSI. Extra consumables. CSA certified.

Technical Specs

  • Item Spectrum(R) 875

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list