SPECTACLES VISTORS CLR UNCTED 10/DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPECTACLES VISTORS CLR UNCTED 10/DI

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1012UC-DISP
  • Mfr. Model # CA1012UC-DISP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2521
  • Shipping Weight 1.25 lbs

Product Details

Clear polycarbonate visitors spectacles, universal one-size fits most wearers. Suitable for wear either as an individual safety glass or for over-the-glass (OTG) use for those wearing prescription eyewear. Uncoated, optically correct lens. CSA Certified to CSA Z94.3. Dispenser pack of 10.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Size Large
  • Lens Coating Uncoated
  • Frame Material Polycarbonate
  • Lens Colour Clear
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Temple Style Spatula
  • Gender Unisex
  • Temple Colour Clear
  • Frame Design OTG, Uni-Lens
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list