SPECTACLES SFTY SQUIRE BLK FR/SM LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPECTACLES SFTY SQUIRE BLK FR/SM LE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT16055S
  • Mfr. Model # T16055S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Lightweight 100% nylon wrap-around frame. One piece polycarbonate lens with integrated sideshields. Adjustable temples. 3A lens coating (anti-scratch, anti-UV, and anti-static). CSA approved. Smoke 3A lenses.

Technical Specs

  • Includes One piece wraparound replaceable lens
  • Size Standard
  • Frame Colour Black
  • Item Safety Glasses
  • Lens Coating Anti-Static, Scratch-Resistant
  • Frame Material Nylon
  • Lens Colour Smoke
  • Standards Ansi Z87.1: CSA Z94.3: CE
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Temple Style Adjustable
  • UV Protection Yes
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list