Skip Content
SPECTACLE YUKON CLEAR CLEAR UNCOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPECTACLE YUKON CLEAR CLEAR UNCOAT

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTM9800
  • Mfr. Model # 9800
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Coating Uncoated
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CAN/CSA Z94.3-07
  • Temple Style Spatula
  • Gender Unisex
  • Series YUKON(R)
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Clear
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list