Skip Content
SPECTACLE TOMAHAWK RED/WHT/BLU CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPECTACLE TOMAHAWK RED/WHT/BLU CLR

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMTK130
  • Mfr. Model # TK130
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Red/White/Blue
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Colour Red, White, Blue
  • UV Protection 99.9%
  • Gender Unisex
  • Series Tomahawk(R)
  • Standards ANSI Z87.1-2010
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Temple Style Adjustable
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list