Discontinued with Replacement
SPECTACLE TOMAHAWK BLACK FRAME GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPECTACLE TOMAHAWK BLACK FRAME GREY

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMTK112
  • Mfr. Model # TK112
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs
Suggested Replacement Product
GLASSES

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Colour Gray
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Gender Unisex
  • Standards ANSI Z87.1-2010
  • Series Tomahawk(R)
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Temple Style Adjustable
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list