Skip Content
SPECTACLE MIRAGE INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPECTACLE MIRAGE INDOOR/OUTDOOR

RADIANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIMR0190ID
  • Mfr. Model # MR0190ID
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Primary Lens Color Indoor/Outdoor
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Item Safety Glasses
  • Frame Colour Indoor/Outdoor
  • Lens Colour Indoor/Outdoor
  • Lens Coating Scratch-Resistant
  • Series Mirage(TM)
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1
  • Temple Colour Indoor/Outdoor
  • UV Protection 99.9% UVA/UVB
  • Eyewear Frame Style Frameless
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list