SPECTACLE MIRAGE CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPECTACLE MIRAGE CLEAR

RADIANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIMR0110ID
  • Mfr. Model # MR0110ID
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Includes N/A
  • Frame Colour Clear
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Frame Material Polycarbonate
  • Series Mirage(TM)
  • Standards ANSI Z87.1
  • Temple Style Snap-In
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Colour Clear
  • Gender Unisex
  • Metal Detectable No
  • Foam Lined No
  • Primary Frame Color Clear
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • X-Ray Detectable No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list