Skip Content
SPECTACLE KIT 1/KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPECTACLE KIT 1/KT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMFF400-20
  • Mfr. Model # FF400-20
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2542
  • Shipping Weight 0.3 lbs

Product Details

The Ultimate FX FF-400 respirator features a soft, silicone nose cup and a broad face shield that allows for superior peripheral vision. It's also the only respirator with 3M's unique Scotchgard(TM) Protector, which helps the lens resist dirt, paint and stains and makes it easy to clean.

Technical Specs

  • For Use With FF-400 Series Respirators
  • Item Spectacle kit