Discontinued with Replacement
SPECTACLE ENGINEER GOLD 58MM FILT 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPECTACLE ENGINEER GOLD 58MM FILT 3

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTM611130
  • Mfr. Model # 611130
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs
Suggested Replacement Product
PROT EYEWEAR BLACK FRAME 3.0

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gold
  • Lens Coating Scratch-Resistant
  • Lens Colour Shade 3.0
  • Frame Material Metal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Green
  • Photochromatic Lens No
  • Series Engineer(R)
  • Primary Frame Color Gold
  • Foam Lined No
  • Eyewear Frame Design Aviator
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list