Skip Content
SPECTACLE ENGINEER GOLD 58MM CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPECTACLE ENGINEER GOLD 58MM CLEAR

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTM61110
  • Mfr. Model # 61110
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.05 lbs

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Series Engineer(R)
  • Frame Colour Gold
  • Standards ANSI Z87.1-2010, CAN/CSA Z94.3-07
  • Frame Material Metal
  • UV Protection 99.9%
  • Temple Colour Gold
  • Gender Unisex
  • Lens Material Polycarbonate
  • Primary Lens Color Clear
  • Eyewear Frame Style Full-Frame
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Lens Colour Clear
  • Foam Lined No
  • Temple Style Nonadjustable
  • Primary Frame Color Gold
  • Eyewear Frame Design Aviator
  • Polarized Lens No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List