Skip Content
SPECTACLE ENGINEER GOLD 54MM CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPECTACLE ENGINEER GOLD 54MM CLEAR

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTM51110
  • Mfr. Model # 51110
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gold
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • UV Protection 99.9%
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Standards ANSI Z87.1-2010
  • Series Engineer(R)
  • Foam Lined No
  • Primary Frame Color Gold
  • Eyewear Frame Design Aviator
  • X-Ray Detectable No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list