Skip Content
Discontinued with Replacement
SPECTACLE ENGINEER BLACK 58MM GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPECTACLE ENGINEER BLACK 58MM GREY

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTM62112
  • Mfr. Model # 62112
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs
Suggested Replacement Product
SAFETY GLASSES,DALLAS,GRAY,BAYONET

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • UV Protection 99.9%
  • Gender Unisex
  • Temple Style Spatula
  • Lens Coating Scratch-Resistant
  • Lens Colour Gray
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series Engineer(R)
  • Foam Lined No
  • Primary Frame Color Black
  • Eyewear Frame Design Aviator
  • Temple Colour DISCONTINUED
  • X-Ray Detectable No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list