Skip Content
SPECTACLE ENGINEER BLACK 58MM CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPECTACLE ENGINEER BLACK 58MM CLEAR

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTM62110
  • Mfr. Model # 62110
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.55 lbs

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Item Safety Glasses
  • Lens Colour Clear
  • Frame Colour Black
  • Frame Material Metal
  • Lens Coating Scratch-Resistant
  • Series Engineer(R)
  • Standards ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Temple Style Nonadjustable
  • Temple Colour Gold
  • Primary Frame Color Black
  • Foam Lined No
  • Eyewear Frame Design Aviator
  • Metal Detectable Yes
  • X-Ray Detectable No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List